Motion
1X200 FUEL XTREME 150SD CORR

GATES RUBBER CO
1X200 FUEL XTREME 150SD CORR

1X200 FUEL XTREME 150SD CORR
MI ITEM #08706814
MFR #1X200 FUEL XTREME 150SD CORR
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X200 FUEL XTREME 150SD CORR

1X200 FUEL XTREME 150SD CORR
MI ITEM #08706814
MFR #1X200 FUEL XTREME 150SD CORR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.45/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    1.50 in

Details

  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Fuel Master™ XTreme™ is designed and engineered specifically for constant contact use in the transfer of alternative fuels such as bio–diesel, bio–diesel blends, ethanol and ethanol blends. It can also be used for constant contact use in the transfer of commercial gasolines, diesel fuels, oils and other petroleum products. It is ideal for tank truck, terminal loading and in–plant operations.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075412250
  • Working Pressure
    10.3

Overview

Mfr description
1X200FT FUEL MASTER XTREME 150SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought