Motion
3X200 FUEL XTREME 150SD CORR

GATES RUBBER CO
3X200 FUEL XTREME 150SD CORR

3X200 FUEL XTREME 150SD CORR
Mi Item #08706821
MFR #3X200 FUEL XTREME 150SD CORR
Price$77.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X200 FUEL XTREME 150SD CORR

3X200 FUEL XTREME 150SD CORR
Mi Item #08706821
MFR #3X200 FUEL XTREME 150SD CORR

Mfr description
3X200FT FUEL MASTER XTREME 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.42/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    9.0 in
  • Nominal Hose Outer Diameter  
    3.53 in

Details

  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Fuel Master™ XTreme™ is designed and engineered specifically for constant contact use in the transfer of alternative fuels such as bio–diesel, bio–diesel blends, ethanol and ethanol blends. It can also be used for constant contact use in the transfer of commercial gasolines, diesel fuels, oils and other petroleum products. It is ideal for tank truck, terminal loading and in–plant operations.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075412359
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)