Motion
4X200 FUEL XTREME 150SD CORR

GATES RUBBER CO
4X200 FUEL XTREME 150SD CORR

4X200 FUEL XTREME 150SD CORR
MI ITEM #08706822
MFR #4X200 FUEL XTREME 150SD CORR
List Price$110.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 FUEL XTREME 150SD CORR

4X200 FUEL XTREME 150SD CORR
MI ITEM #08706822
MFR #4X200 FUEL XTREME 150SD CORR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.90/each for your price

Overview

Mfr description
4X200FT FUEL MASTER XTREME 150SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Fuel Master™ XTreme™ is designed and engineered specifically for constant contact use in the transfer of alternative fuels such as bio–diesel, bio–diesel blends, ethanol and ethanol blends. It can also be used for constant contact use in the transfer of commercial gasolines, diesel fuels, oils and other petroleum products. It is ideal for tank truck, terminal loading and in–plant operations.
  • Minimum Bend Radius
    12.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075412373
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text