Motion
4X100 BG OILFIELD FRAC 400SD

GATES RUBBER CO
4X100 BG OILFIELD FRAC 400SD

4X100 BG OILFIELD FRAC 400SD
MI ITEM #08706831
MFR #4X100 BG OILFIELD FRAC 400SD
Price$68.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 BG OILFIELD FRAC 400SD

4X100 BG OILFIELD FRAC 400SD
MI ITEM #08706831
MFR #4X100 BG OILFIELD FRAC 400SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.56/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    38.0 in
  • Nominal Hose Outer Diameter  
    4.78 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Heavy–duty, rugged hose that can serve applications such as transfer of hydraulic fracturing fluids, abrasive slurries and high–pressure water applications in oil and gas well stimulation and fracking. Can handle waste water that has gas or petroleum impurities.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075646976
  • Working Pressure
    27.6

Overview

Mfr description
4X100FT BLACK GOLD OILFIELD FRAC 400SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought