Motion
4X200 BG MUD & OIL 300SD

GATES RUBBER CO
4X200 BG MUD & OIL 300SD

4X200 BG MUD & OIL 300SD
MI ITEM #08706837
MFR #4X200 BG MUD & OIL 300SD
Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 BG MUD & OIL 300SD

4X200 BG MUD & OIL 300SD
MI ITEM #08706837
MFR #4X200 BG MUD & OIL 300SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.75/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    42.0 in
  • Nominal Hose Outer Diameter  
    5.10 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of abrasive, water–based and petroleum–based drilling fluids from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The nitrile tube material is designed to provide chemical resistance to petroleum–based fluids and is made with extra thickness to resist abrasion. It uses the same tube compound as Gates Black Gold™ Grade D & E Rotary & Vibrator hoses. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The neoprene cover material is designed to withstand the harshest offshore environment including abrasion, weathering (cracks) and extra chemical–resistance for any petroleum products that may come in contact with the cover.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075616320
  • Working Pressure
    20.7

Overview

Mfr description
4X200 BLACK GOLD MUD & OIL 300SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought