Motion
2X200 BULK+ 60SD

GATES RUBBER CO
2X200 BULK+ 60SD

2X200 BULK+ 60SD
MI ITEM #08706845
MFR #2X200 BULK+ 60SD
Price$75.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 BULK+ 60SD

2X200 BULK+ 60SD
MI ITEM #08706845
MFR #2X200 BULK+ 60SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.93/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    16.0 in
  • Nominal Hose Outer Diameter  
    2.77 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Transfer of bulk materials via suction, gravity or pneumatic systems where abrasion resistance is the primary requirement. Examples: Dry cement, sand, gravel, feed, seed and slurries.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    770075307143
  • Working Pressure
    4.1

Overview

Mfr description
2X200 BULK MASTER PLUS 60SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought