Motion
2-1/2X100 BULK+ 60SD

GATES RUBBER CO
2-1/2X100 BULK+ 60SD

Industrial Hose - 2-1/2 in Inner Diameter, 60 psi Working Pressure, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #08706846
MFR #2-1/2X100 BULK+ 60SD
Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 BULK+ 60SD

Industrial Hose - 2-1/2 in Inner Diameter, 60 psi Working Pressure, Natural Rubber Tube Material, SBR Rubber Cover Material, 100 ft Length
Mi Item #08706846
MFR #2-1/2X100 BULK+ 60SD

Mfr description
2-1/2X100 BULK MASTER PLUS 60SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.26/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.27 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Transfer of bulk materials via suction, gravity or pneumatic systems where abrasion resistance is the primary requirement. Examples: Dry cement, sand, gravel, feed, seed and slurries.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    770075632511
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)