Motion
2X100 MINE ROCK DUST 100SD

GATES RUBBER CO
2X100 MINE ROCK DUST 100SD

Industrial Hose - 2 in Inner Diameter, 100 psi Working Pressure, Natural Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #08706849
MFR #2X100 MINE ROCK DUST 100SD
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 MINE ROCK DUST 100SD

Industrial Hose - 2 in Inner Diameter, 100 psi Working Pressure, Natural Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #08706849
MFR #2X100 MINE ROCK DUST 100SD

Mfr description
2X100 MINE MASTER ROCK DUST 100SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.41 in

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Rock dusting applications in underground coal mines where limestone dust (or other inert rock–derived dusting agent) is sprayed in order to isolate exposed coal surfaces from potential heat or ignition sources. Lightweight and flexible for easy handling.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    770075454700
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)