Motion
5X100 FOOD DRY GOODS 55SD

GATES RUBBER CO
5X100 FOOD DRY GOODS 55SD

5X100 FOOD DRY GOODS 55SD
Mi Item #08706851
MFR #5X100 FOOD DRY GOODS 55SD
Price$150.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X100 FOOD DRY GOODS 55SD

5X100 FOOD DRY GOODS 55SD
Mi Item #08706851
MFR #5X100 FOOD DRY GOODS 55SD

Mfr description
5X100FT FOOD MASTER DRY GOODS 55SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.21/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    30.0 in
  • Nominal Hose Outer Diameter  
    5.75 in

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where FDA sanitary tube is required. Examples: Flour, sugar, syrup and edible grains.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White
  • Tube Material
    Natural Rubber - Type D2
  • UPC_NO
    770075550846
  • Working Pressure
    3.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)