Motion
6X100 690SB-3

GATES RUBBER CO
6X100 690SB-3

Industrial Hose - 6 in Inner Diameter, 50 psi Working Pressure, Natural Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #08706852
MFR #6X100 690SB-3
Price$190.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 690SB-3

Industrial Hose - 6 in Inner Diameter, 50 psi Working Pressure, Natural Rubber Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #08706852
MFR #6X100 690SB-3

Mfr description
6X100 690SB-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.76/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.91 in

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where FDA sanitary tube is required. Examples: Flour, sugar, syrup and edible grains.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Static Filament
  • Tube Color
    White
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053802047
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)