Motion
1-1/2X200 CHEM+ XLPE 200SD BLK

GATES RUBBER CO
1-1/2X200 CHEM+ XLPE 200SD BLK

1-1/2X200 CHEM+ XLPE 200SD BLK
MI ITEM #08706859
MFR #1-1/2X200 CHEM+ XLPE 200SD BLK
Price$73.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X200 CHEM+ XLPE 200SD BLK

1-1/2X200 CHEM+ XLPE 200SD BLK
MI ITEM #08706859
MFR #1-1/2X200 CHEM+ XLPE 200SD BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.05/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    2.04 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus XLPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its Modified Cross–linked Polyethylene tube stock is 'best in class' for maintaining a tight seal with stainless steel fittings, and is designed for cleaning with 'open–end' 50 PSI steam or in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Tan
  • Tube Material
    Gatron Modified Cross-linked Polyethylene - Type K
  • UPC_NO
    072053931808
  • Working Pressure
    200 psi

Overview

Mfr description
1-1/2X200 CHEM MASTER PLUS XLPE BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought