Motion
2X200 BG CHEMICAL+ XLPE 250SD

GATES RUBBER CO
2X200 BG CHEMICAL+ XLPE 250SD

2X200 BG CHEMICAL+ XLPE 250SD
Mi Item #08706863
MFR #2X200 BG CHEMICAL+ XLPE 250SD
Price$82.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 BG CHEMICAL+ XLPE 250SD

2X200 BG CHEMICAL+ XLPE 250SD
Mi Item #08706863
MFR #2X200 BG CHEMICAL+ XLPE 250SD

Mfr description
2X200FT BLACK GOLD CHEMICAL PLUS XLPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.85/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Outer Diameter  
    2.58 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of chemical products from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. See Gates Chemical Resistance Table for proper hose selection.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Clear
  • Tube Material
    Gatron Modified Cross-linked Polyethylene - Type K
  • UPC_NO
    770075638629
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)