Motion
3/4X100 CHEM+CPE 200SD MEGAFLX

GATES RUBBER CO
3/4X100 CHEM+CPE 200SD MEGAFLX

3/4X100 CHEM+CPE 200SD MEGAFLX
Mi Item #08706866
MFR #3/4X100 CHEM+CPE 200SD MEGAFLX
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X100 CHEM+CPE 200SD MEGAFLX

3/4X100 CHEM+CPE 200SD MEGAFLX
Mi Item #08706866
MFR #3/4X100 CHEM+CPE 200SD MEGAFLX

Mfr description
3/4X100 CHEM MASTER PLUS CPE 200SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.27/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    1.5 in
  • Nominal Hose Outer Diameter  
    1.20 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus CPE MegaFlex™ contains a wire helix for full suction capability, as well as for routing hoses through extremely tight bend radius applications.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075711018
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)