Motion
2-1/2X100 CHEM+ CPE 150SD MEGA

GATES RUBBER CO
2-1/2X100 CHEM+ CPE 150SD MEGA

2-1/2X100 CHEM+ CPE 150SD MEGA
MI ITEM #08706871
MFR #2-1/2X100 CHEM+ CPE 150SD MEGA
List Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 CHEM+ CPE 150SD MEGA

2-1/2X100 CHEM+ CPE 150SD MEGA
MI ITEM #08706871
MFR #2-1/2X100 CHEM+ CPE 150SD MEGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.57/each for your price

Overview

Mfr description
2-1/2X100 CHEM MASTER PLUS CPE 150SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus CPE MegaFlex™ contains a wire helix for full suction capability, as well as for routing hoses through extremely tight bend radius applications.
  • Minimum Bend Radius
    5.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075711070
  • Tube Material
    CPE - Type J
  • Cover Color
    Black
  • Maximum Temperature
    275 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text