Motion
1-1/4X200 CHEM EPDM 150SD

GATES RUBBER CO
1-1/4X200 CHEM EPDM 150SD

1-1/4X200 CHEM EPDM 150SD
MI ITEM #08706874
MFR #1-1/4X200 CHEM EPDM 150SD
List Price$45.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X200 CHEM EPDM 150SD

1-1/4X200 CHEM EPDM 150SD
MI ITEM #08706874
MFR #1-1/4X200 CHEM EPDM 150SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.05/each for your price

Overview

Mfr description
1-1/4X200 CHEM MASTER EPDM 150SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of mild chemical products. Chem Master™ EPDM contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its EPDM tube stock will withstand +250°F (+121°C) applications.
  • Minimum Bend Radius
    4.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075340850
  • Tube Material
    EPDM - Type P
  • Cover Color
    Yellow
  • Maximum Temperature
    250 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text