Motion
1X200 CHEM+ UHMWPE 200SD GREEN

GATES RUBBER CO
1X200 CHEM+ UHMWPE 200SD GREEN

1X200 CHEM+ UHMWPE 200SD GREEN
Mi Item #08706875
MFR #1X200 CHEM+ UHMWPE 200SD GREEN
Price$81.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X200 CHEM+ UHMWPE 200SD GREEN

1X200 CHEM+ UHMWPE 200SD GREEN
Mi Item #08706875
MFR #1X200 CHEM+ UHMWPE 200SD GREEN

Mfr description
1X200 CHEM MASTER PLUS UHMWPE GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.84/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    1.47 in

Details

  • Cover Color
    Green
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Clear
  • Tube Material
    Ultra High Molecular Weight Polyethylene - Type L
  • UPC_NO
    072053929218
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)