Motion
1X20 CHEM XTREME FEP 200SD

GATES RUBBER CO
1X20 CHEM XTREME FEP 200SD

Industrial Hose - 1 in Inner Diameter, 200 psi Working Pressure, Fluorinated Ethylene Propylene Tube Material, EPDM Rubber Cover Material, 20 ft Length
MI ITEM #08706877
MFR #1X20 CHEM XTREME FEP 200SD
Price$92.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X20 CHEM XTREME FEP 200SD

Industrial Hose - 1 in Inner Diameter, 200 psi Working Pressure, Fluorinated Ethylene Propylene Tube Material, EPDM Rubber Cover Material, 20 ft Length
MI ITEM #08706877
MFR #1X20 CHEM XTREME FEP 200SD

Mfr description
1X20 CHEM MASTER XTREME FEP 200SD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.46/each

Specifications

Dimensions

  • Length
    20 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.56 in

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ XTreme™ FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ XTreme™ FEP is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    White
  • Tube Material
    Fluorinated Ethylene Propylene
  • UPC_NO
    072053651485
  • Working Pressure
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)