Motion
1X200 CHEM XTREME FEP 200SD

GATES RUBBER CO
1X200 CHEM XTREME FEP 200SD

1X200 CHEM XTREME FEP 200SD
MI ITEM #08706880
MFR #1X200 CHEM XTREME FEP 200SD
Price$133.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X200 CHEM XTREME FEP 200SD

1X200 CHEM XTREME FEP 200SD
MI ITEM #08706880
MFR #1X200 CHEM XTREME FEP 200SD

Mfr description
1X200 CHEM MASTER XTREME FEP 200SD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.14/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    1.56 in

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ XTreme™ FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ XTreme™ FEP is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White
  • Tube Material
    Fluoroethylenepropylene (FEP) - Type T
  • UPC_NO
    770075226284
  • Working Pressure
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)