Motion
1-1/2X200 CHEM XTREM FEP 200SD

GATES RUBBER CO
1-1/2X200 CHEM XTREM FEP 200SD

1-1/2X200 CHEM XTREM FEP 200SD
MI ITEM #08706881
MFR #1-1/2X200 CHEM XTREM FEP 200SD
List Price$181.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X200 CHEM XTREM FEP 200SD

1-1/2X200 CHEM XTREM FEP 200SD
MI ITEM #08706881
MFR #1-1/2X200 CHEM XTREM FEP 200SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.17/each for your price

Overview

Mfr description
1-1/2X200 CHEM MASTER XTREME FEP 200SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ XTreme™ FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ XTreme™ FEP is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Minimum Bend Radius
    8.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075409540
  • Tube Material
    Fluoroethylenepropylene (FEP) - Type T
  • Cover Color
    Blue
  • Maximum Temperature
    300 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text