Motion
1X50 CHEM XTREME FEP 200SD CR

GATES RUBBER CO
1X50 CHEM XTREME FEP 200SD CR

1X50 CHEM XTREME FEP 200SD CR
Mi Item #08706882
MFR #1X50 CHEM XTREME FEP 200SD CR
Price$146.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X50 CHEM XTREME FEP 200SD CR

1X50 CHEM XTREME FEP 200SD CR
Mi Item #08706882
MFR #1X50 CHEM XTREME FEP 200SD CR

Mfr description
1X50 CHEM MASTER XTREME FEP 200SD CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.48/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    1.58 in

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ XTreme™ FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ XTreme™ FEP is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White
  • Tube Material
    Fluoroethylenepropylene (FEP) - Type T
  • UPC_NO
    770075714941
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)