Motion
4GLX-2MP XBULK

GATES RUBBER CO
4GLX-2MP XBULK

Industrial Hose - Steel Material, 1/4 in Hose ID, Male
Mi Item #08706885
MFR #4GLX-2MP XBULK
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4GLX-2MP XBULK

Industrial Hose - Steel Material, 1/4 in Hose ID, Male
Mi Item #08706885
MFR #4GLX-2MP XBULK

Mfr description
G44100-0402X 4GLX-2MP XBULK
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Dash Size
    2
  • End Size/Type
    1/8 NPT
  • Hose Cut-Off Factor
    0.9800 in, 24.89 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    0.5 ft
  • Outer Diameter
    0.0790 in
  • Overall Length
    2.01 in
  • Thread Size
    1/8-27
  • Thread Size 1
    1/8-27
  • Weight
    0.095 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Application
    Textile-reinforced hoses
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    MP
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075339809
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Number Of Ports
    2
  • Plating
    TuffCoat
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • UPC_NO
    770075339809
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)