Motion
10GLX-8MP
Industrial Hose - Steel Material, 5/8 in Hose ID, Male
MI ITEM #08706889
MFR #10GLX-8MP
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - Steel Material, 5/8 in Hose ID, Male
MI ITEM #08706889
MFR #10GLX-8MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.83/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.6300 in
  • End Size/Type
    1/2 NPT
  • Hex Body
    0.9400 in
  • Hex Size
    0.9400 in
  • Hose Cut-Off Factor
    1.5600 in, 39.60 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    0.9375 ft
  • Outer Diameter
    0.3150 in
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Thread Size 1
    1/2-14
  • Weight
    0.2156 lbs
  • Width
    0.9400 in

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Application
    Textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GLX
  • Configuration
    Straight
  • Connection 1 Short Name
    MP
  • Connection Type
    Male Pipe
  • Country of Origin
    US
  • End 1 Style
    Male Pipe
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Catalog Number
    G44100-1008
  • Manufacturer Compatibility
    Gates textile-reinforced hoses
  • Manufacturer Upc Number
    770075306917
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    770075306917
  • Working Pressure
    1000 psi

Overview

Mfr description
G44100-1008 10GLX-8MP
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought