Motion
16GLX-16FP XBULK

GATES RUBBER CO
16GLX-16FP XBULK

7107-0047 Female Pipe Hose End - 1 in Hose ID
MI ITEM #08706917
MFR #16GLX-16FP XBULK
List Price$69.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GLX-16FP XBULK

7107-0047 Female Pipe Hose End - 1 in Hose ID
MI ITEM #08706917
MFR #16GLX-16FP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.46/each for your price

Overview

Mfr description
G44110-1616X 16GLX-16FP XBULK
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Length
    1.5 ft
  • Overall Length
    3.86 in
  • Manufacturer Upc Number
    770075349334
  • UPC_NO
    770075349334
  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Weight
    0.726 lbs
  • For Use With
    G3H, LOLA, LP350, RLA
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    16
  • End Type 1
    FP
  • Fitting Type
    Pipe - NPSF
  • Hose Dash Size
    16
  • Seal Type
    Thread Interference
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    1-11 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text