Motion
12GLX-12FSX

GATES RUBBER CO
12GLX-12FSX

Industrial Hose - Steel Material, 3/4 in Hose ID
Mi Item #08706923
MFR #12GLX-12FSX
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GLX-12FSX

Industrial Hose - Steel Material, 3/4 in Hose ID
Mi Item #08706923
MFR #12GLX-12FSX

Mfr description
G44200-1212 12GLX-12FSX
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    1.0625 in
  • End 2 Size
    0.7500 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.0600 in
  • Hose Cut-Off Factor
    1.6700 in, 42.50 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    1.0625 ft
  • Outer Diameter
    0.4700 in
  • Overall Length
    3.68 in
  • SAE Size
    -12
  • Size
    1.0625 in
  • Thread Size
    1-1/16-14
  • Thread Size 1
    1 1/16-14
  • Weight
    0.51 lbs
  • Width
    1.0600 in

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Application
    textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates textile-reinforced hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    FSX
  • Connection 2 Short Name
    GLX
  • Connection Type
    FSX
  • Country of Origin
    US
  • End 1 Style
    FSX
  • End Type 1
    FSX
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    FSX
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Catalog Number
    G44200-1212
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075382614
  • Material
    Steel
  • Mating Angle
    45 °
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Number Of Ports
    2
  • Plating
    TuffCoat
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE Standard
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    FSX
  • Thread Type
    FSX
  • Type
    Coupling
  • UPC_NO
    770075382614
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)