Motion
4GLX-4MS XBULK

GATES RUBBER CO
4GLX-4MS XBULK

7107-0052 Male SAE 45° Hose End - 1/4 in Hose ID
MI ITEM #08706924
MFR #4GLX-4MS XBULK
List Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4GLX-4MS XBULK

7107-0052 Male SAE 45° Hose End - 1/4 in Hose ID
MI ITEM #08706924
MFR #4GLX-4MS XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.89/each for your price

Overview

Mfr description
G44195-0404X 4GLX-4MS XBULK
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.252 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Length
    0.5 ft
  • Overall Length
    2.10 in
  • Manufacturer Upc Number
    770075351153
  • UPC_NO
    770075351153
  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Weight
    0.104 lbs
  • For Use With
    G3H, LOLA, LP350, RLA
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    4
  • End Type 1
    MS
  • Fitting Type
    SAE 45° Flare
  • Hose Dash Size
    4
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • Thread Size 1
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text