Motion
4GLX-4MS
Industrial Hose - Steel Material, 1/4 in Hose ID
MI ITEM #08706925
MFR #4GLX-4MS
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - Steel Material, 1/4 in Hose ID
MI ITEM #08706925
MFR #4GLX-4MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.70/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Cut-Off Factor
    1.0800 in, 27.50 mm
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    0.5 ft
  • Outer Diameter
    0.1570 in
  • Overall Length
    2.10 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.09 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MS
  • Finish/Coating
    TuffCoat
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075386100
  • Material
    Steel
  • Mating Angle
    45 °
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Number Of Ports
    2
  • Plating
    TuffCoat
  • Seal Type
    Mated Angle
  • Style
    Straight
  • Swivel
    No
  • UPC_NO
    770075386100

Overview

Mfr description
G44195-0404 4GLX-4MS
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought