Motion
8GLX-8MS XBULK

GATES RUBBER CO
8GLX-8MS XBULK

Industrial Hose - Steel Material, 1/2 in Hose ID, Male
MI ITEM #08706927
MFR #8GLX-8MS XBULK
Price$26.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8GLX-8MS XBULK

Industrial Hose - Steel Material, 1/2 in Hose ID, Male
MI ITEM #08706927
MFR #8GLX-8MS XBULK

Mfr description
G44195-0808X 8GLX-8MS XBULK
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.44/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    3/4-16
  • Hex Body
    0.8100 in
  • Hex Size
    0.8100 in
  • Hose Cut-Off Factor
    1.4200 in, 36.10 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    0.8125 ft
  • Outer Diameter
    0.3150 in
  • Overall Length
    2.89 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Stem Length
    1.4700 in
  • Thread Size
    3/4-16
  • Thread Size 1
    3/4-16
  • Weight
    0.248 lbs
  • Width
    0.8100 in

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Application
    Textile-reinforced hoses
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates textile-reinforced hoses
  • Configuration
    Straight
  • Connection Type
    MS
  • Country of Origin
    US
  • End 1 Style
    MS
  • End Gender
    Male
  • End Type 1
    MS
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    SAE 45° Flare
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Catalog Number
    G44195-0808X
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075351177
  • Material
    Steel
  • Mating Angle
    45 °
  • Maximum Operating Pressure
    1000 psi
  • Maximum Working Pressure
    1000 PSI, 68.9 bar
  • Number Of Ports
    2
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60 °
  • Thread Type
    MS
  • Type
    Male NPTF
  • UPC_NO
    770075351177
  • Working Pressure
    1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)