Specifications
Dimensions
- Hose Dash Size24.0
Details
- CoatingZinc-plated
- ConfigurationStraight
- Fitting TypeFerrule
- For Use WithC5E, G1, G2, GTH, M3K & RLA
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)