Motion
32GSM-32FHU 1502

GATES RUBBER CO
32GSM-32FHU 1502

Hose End - Steel Material, 2 in Hose ID
MI ITEM #08706942
MFR #32GSM-32FHU 1502
Price$559.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32FHU 1502

Hose End - Steel Material, 2 in Hose ID
MI ITEM #08706942
MFR #32GSM-32FHU 1502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.84/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    8.654 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 2 Short Name
    FHU
  • Connection Type
    Hammer Union
  • Country of Origin
    US
  • End 1 Style
    Hammer Union
  • End Type 1
    FHU
  • Fitting Connection Family
    Hammer Union
  • Fitting Shape
    Straight
  • Fitting Type
    Hammer Union
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    32GSM-32FHU 1502
  • Manufacturer Upc Number
    770075534327
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Hammer Union
  • Seal Type
    Hammer Union
  • Standards Met
    Fig. 1502
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Hammer Union
  • Type
    Female Hammer Union
  • UPC_NO
    770075534327

Overview

Mfr description
32GSM-32FHU 1502
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought