Motion
1X100 AG PVC SOLUTN 35SD CLR

GATES RUBBER CO
1X100 AG PVC SOLUTN 35SD CLR

1X100 AG PVC SOLUTN 35SD CLR
Mi Item #08706994
MFR #1X100 AG PVC SOLUTN 35SD CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 AG PVC SOLUTN 35SD CLR

1X100 AG PVC SOLUTN 35SD CLR
Mi Item #08706994
MFR #1X100 AG PVC SOLUTN 35SD CLR

Mfr description
1X100FT AG MASTER PVC SOLUTION 35SD CLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    1.26 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy–duty applications.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075358763
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)