Motion
5X100 AG PVC SOLUTN 30SD CLR

GATES RUBBER CO
5X100 AG PVC SOLUTN 30SD CLR

5X100 AG PVC SOLUTN 30SD CLR
MI ITEM #08706999
MFR #5X100 AG PVC SOLUTN 30SD CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X100 AG PVC SOLUTN 30SD CLR

5X100 AG PVC SOLUTN 30SD CLR
MI ITEM #08706999
MFR #5X100 AG PVC SOLUTN 30SD CLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5X100FT AG MASTER PVC SOLUTION 30SD CLR

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    30 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy–duty applications.
  • Minimum Bend Radius
    11.0 in
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    770075358824
  • Tube Material
    PVC - Type G
  • Cover Color
    Clear
  • Maximum Temperature
    130 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text