Motion
1-1/4X100 AG PVC SOL 50SD CLR

GATES RUBBER CO
1-1/4X100 AG PVC SOL 50SD CLR

1-1/4X100 AG PVC SOL 50SD CLR
Mi Item #08707001
MFR #1-1/4X100 AG PVC SOL 50SD CLR
Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X100 AG PVC SOL 50SD CLR

1-1/4X100 AG PVC SOL 50SD CLR
Mi Item #08707001
MFR #1-1/4X100 AG PVC SOL 50SD CLR

Mfr description
1 1/4X100FT AG MASTER PVC SOLUTION 50SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.73/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    1.61 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy–duty applications.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Rigid thermoplastic helix
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075358848
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)