Motion
1-1/4X100 AG PVC XTREME 100SD

GATES RUBBER CO
1-1/4X100 AG PVC XTREME 100SD

1-1/4X100 AG PVC XTREME 100SD
Mi Item #08707002
MFR #1-1/4X100 AG PVC XTREME 100SD
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X100 AG PVC XTREME 100SD

1-1/4X100 AG PVC XTREME 100SD
Mi Item #08707002
MFR #1-1/4X100 AG PVC XTREME 100SD

Mfr description
1 1/4X100FT AG MASTER PVC XTREME 100SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.24/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    1.75 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Heavy–duty suction and discharge of liquids in the construction, rental, and agricultural industries.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile, thermoplastic helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075699071
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)