Motion
2X100 AG PVC XTREME 100SD

GATES RUBBER CO
2X100 AG PVC XTREME 100SD

2X100 AG PVC XTREME 100SD
Mi Item #08707004
MFR #2X100 AG PVC XTREME 100SD
Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 AG PVC XTREME 100SD

2X100 AG PVC XTREME 100SD
Mi Item #08707004
MFR #2X100 AG PVC XTREME 100SD

Mfr description
2X100FT AG MASTER PVC XTREME 100SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.74/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    2.54 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Heavy–duty suction and discharge of liquids in the construction, rental, and agricultural industries.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile, thermoplastic helix
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075699095
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)