Motion
2X100 WATER PVC 100SD

GATES RUBBER CO
2X100 WATER PVC 100SD

2X100 WATER PVC 100SD
Mi Item #08707007
MFR #2X100 WATER PVC 100SD
Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 WATER PVC 100SD

2X100 WATER PVC 100SD
Mi Item #08707007
MFR #2X100 WATER PVC 100SD

Mfr description
2X100FT WATER MASTER PVC 100SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.33/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Outer Diameter  
    2.60 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G1
  • Description
    RECOMMENDED FOR: Heavy–duty PVC suction and discharge hose designed for applications requiring combined vacuum and higher working pressures. Excellent for use as a fish suction hose and for rental/construction pumping.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -13 °F
  • Reinforcement Material
    Braided, synthetic textile, thermoplastic helix
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G1
  • UPC_NO
    770075699125
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)