Motion
4X100 WATER PVC 75SD

GATES RUBBER CO
4X100 WATER PVC 75SD

4X100 WATER PVC 75SD
MI ITEM #08707009
MFR #4X100 WATER PVC 75SD
List Price$41.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 WATER PVC 75SD

4X100 WATER PVC 75SD
MI ITEM #08707009
MFR #4X100 WATER PVC 75SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.23/each for your price

Overview

Mfr description
4X100FT WATER MASTER PVC 75SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    5.2
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heavy–duty PVC suction and discharge hose designed for applications requiring combined vacuum and higher working pressures. Excellent for use as a fish suction hose and for rental/construction pumping.
  • Minimum Bend Radius
    7.1 in
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    770075699149
  • Tube Material
    PVC - Type G1
  • Cover Color
    Clear
  • Maximum Temperature
    140 °F
  • Cover Material
    PVC - Type G1
  • Minimum Temperature
    -13 °F
  • Reinforcement Material
    Braided, synthetic textile, thermoplastic helix
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text