Motion
3/8X100 FOOD PVC 55 5/8 OD

GATES RUBBER CO
3/8X100 FOOD PVC 55 5/8 OD

3/8X100 FOOD PVC 55 5/8 OD
Mi Item #08707022
MFR #3/8X100 FOOD PVC 55 5/8 OD
Price$2.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X100 FOOD PVC 55 5/8 OD

3/8X100 FOOD PVC 55 5/8 OD
Mi Item #08707022
MFR #3/8X100 FOOD PVC 55 5/8 OD

Mfr description
3/8X100FT FOOD MASTER PVC 55 5/8 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.20/each

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Outer Diameter  
    0.63 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: This hose has good oil–resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -25 °F
  • Reinforcement Material
    None
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075697312
  • Working Pressure
    3.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)