Motion
1X100 FOOD PVC 25 1-1/4 OD

GATES RUBBER CO
1X100 FOOD PVC 25 1-1/4 OD

1X100 FOOD PVC 25 1-1/4 OD
MI ITEM #08707029
MFR #1X100 FOOD PVC 25 1-1/4 OD
Your Price$4.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 FOOD PVC 25 1-1/4 OD

1X100 FOOD PVC 25 1-1/4 OD
MI ITEM #08707029
MFR #1X100 FOOD PVC 25 1-1/4 OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.37/ft(List $5.03)

Overview

Mfr description
1X100 FOOD MASTER PVC 25 1 1/4 OD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    1.7
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: This hose has good oil–resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    770075697381
  • Tube Material
    PVC - Type G
  • Cover Color
    Clear
  • Maximum Temperature
    150 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -25 °F
  • Reinforcement Material
    None
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text