Motion
1X100 FOOD PVC 35 1-1/2-OD

GATES RUBBER CO
1X100 FOOD PVC 35 1-1/2-OD

1X100 FOOD PVC 35 1-1/2-OD
Mi Item #08707030
MFR #1X100 FOOD PVC 35 1-1/2-OD
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X100 FOOD PVC 35 1-1/2-OD

1X100 FOOD PVC 35 1-1/2-OD
Mi Item #08707030
MFR #1X100 FOOD PVC 35 1-1/2-OD

Mfr description
1X100FT FOOD MASTER PVC 35 1 1/2 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Outer Diameter  
    1.50 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: This hose has good oil–resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -25 °F
  • Reinforcement Material
    None
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075697398
  • Working Pressure
    2.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)