Motion
2X50 FOOD PVC 35 2-1/2-OD

GATES RUBBER CO
2X50 FOOD PVC 35 2-1/2-OD

2X50 FOOD PVC 35 2-1/2-OD
MI ITEM #08707034
MFR #2X50 FOOD PVC 35 2-1/2-OD
List Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X50 FOOD PVC 35 2-1/2-OD

2X50 FOOD PVC 35 2-1/2-OD
MI ITEM #08707034
MFR #2X50 FOOD PVC 35 2-1/2-OD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.53/each for your price

Overview

Mfr description
2X50FT FOOD MASTER PVC 35 2 1/2 OD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    2.4
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: This hose has good oil–resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
  • Length
    50 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    770075697435
  • Tube Material
    PVC - Type G
  • Cover Color
    Clear
  • Maximum Temperature
    150 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -25 °F
  • Reinforcement Material
    None
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text