Motion
1-1/2X300 WM+ PVC FLAT150D RED

GATES RUBBER CO
1-1/2X300 WM+ PVC FLAT150D RED

1-1/2X300 WM+ PVC FLAT150D RED
Mi Item #08707035
MFR #1-1/2X300 WM+ PVC FLAT150D RED
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X300 WM+ PVC FLAT150D RED

1-1/2X300 WM+ PVC FLAT150D RED
Mi Item #08707035
MFR #1-1/2X300 WM+ PVC FLAT150D RED

Mfr description
1 1/2X300' WATER MASTER PLUS PVC LAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Length
    300 ft
  • Nominal Hose Outer Diameter  
    1.71 in

Details

  • Cover Color
    Red
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: For medium–duty discharge applications in mining, construction, industrial, agriculture and marine service. Limited oil and chemical application.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Spiral, synthetic textile, longitudinal synth yarn
  • Tube Color
    Black
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075696995
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)