Motion
2-1/2X300 WM+ PVC FLAT150D RED

GATES RUBBER CO
2-1/2X300 WM+ PVC FLAT150D RED

2-1/2X300 WM+ PVC FLAT150D RED
MI ITEM #08707036
MFR #2-1/2X300 WM+ PVC FLAT150D RED
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X300 WM+ PVC FLAT150D RED

2-1/2X300 WM+ PVC FLAT150D RED
MI ITEM #08707036
MFR #2-1/2X300 WM+ PVC FLAT150D RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.01/each

Specifications

Dimensions

  • Length
    300 ft
  • Nominal Hose Outer Diameter  
    2.79 in

Details

  • Cover Color
    Red
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: For medium–duty discharge applications in mining, construction, industrial, agriculture and marine service. Limited oil and chemical application.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Spiral, synthetic textile, longitudinal synth yarn
  • Tube Color
    Black
  • Tube Material
    PVC - Type G
  • UPC_NO
    770075715825
  • Working Pressure
    10.3

Overview

Mfr description
2 1/2X300' WATER MASTER PLUS PVC LAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought