Motion
3X100 FOOD PVC 35SD CLEAR

GATES RUBBER CO
3X100 FOOD PVC 35SD CLEAR

3X100 FOOD PVC 35SD CLEAR
MI ITEM #08707043
MFR #3X100 FOOD PVC 35SD CLEAR
List Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 FOOD PVC 35SD CLEAR

3X100 FOOD PVC 35SD CLEAR
MI ITEM #08707043
MFR #3X100 FOOD PVC 35SD CLEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.57/each for your price

Overview

Mfr description
3X100FT FOOD MASTER PVC 35SD CLEAR

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    2.4
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Minimum Bend Radius
    6.0 in
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • UPC_NO
    072053641585
  • Tube Material
    PVC - Type G
  • Cover Color
    Clear
  • Maximum Temperature
    130 °F
  • Cover Material
    PVC - Type G
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text