Motion
4X100 FOOD PVC 35SD CLEAR

GATES RUBBER CO
4X100 FOOD PVC 35SD CLEAR

4X100 FOOD PVC 35SD CLEAR
MI ITEM #08707044
MFR #4X100 FOOD PVC 35SD CLEAR
Price$68.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FOOD PVC 35SD CLEAR

4X100 FOOD PVC 35SD CLEAR
MI ITEM #08707044
MFR #4X100 FOOD PVC 35SD CLEAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.53/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    4.65 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053641608
  • Working Pressure
    2.4

Overview

Mfr description
4X100FT FOOD MASTER PVC 35SD CLEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought