Motion
4X100 FOOD PVC DRY GOODS 35SD

GATES RUBBER CO
4X100 FOOD PVC DRY GOODS 35SD

4X100 FOOD PVC DRY GOODS 35SD
MI ITEM #08707045
MFR #4X100 FOOD PVC DRY GOODS 35SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FOOD PVC DRY GOODS 35SD

4X100 FOOD PVC DRY GOODS 35SD
MI ITEM #08707045
MFR #4X100 FOOD PVC DRY GOODS 35SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    4.54 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required. Used in pneumatic conveying systems for powders, pellets or granular materials where a static–conductive hose is needed.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Rigid thermoplastic helix, static filament
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053641646
  • Working Pressure
    2.4

Overview

Mfr description
4X100FT FOOD MASTER PVC DRY GOODS 35SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought