Motion
3/4X300 FOOD PVC CLR TUBNG 150

GATES RUBBER CO
3/4X300 FOOD PVC CLR TUBNG 150

3/4X300 FOOD PVC CLR TUBNG 150
Mi Item #08707047
MFR #3/4X300 FOOD PVC CLR TUBNG 150
Price$5.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X300 FOOD PVC CLR TUBNG 150

3/4X300 FOOD PVC CLR TUBNG 150
Mi Item #08707047
MFR #3/4X300 FOOD PVC CLR TUBNG 150

Mfr description
3/4X300FT FOOD MASTER PVC CLEAR TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/ft

Specifications

Dimensions

  • Length
    300 ft
  • Nominal Hose Outer Diameter  
    1.03 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non–toxic, FDA formula approved for food processing. Also suitable for potable water transfer.
  • Harmonization Code
    3917.39.0020
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053641998
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)