Specifications
Dimensions
- Length100 ft
- Minimum Bend Radius9.0 in
- Nominal Hose Outer Diameter5.77 in
Details
- Cover ColorBlack
- Cover MaterialPVC - Type G
- DescriptionRECOMMENDED FOR: Transfer of bulk materials via suction, pneumatic or gravity systems where tube abrasion resistance is the primary requirement and a static–conductive hose is needed. Can also be used for vacuum or ducting service.
- Harmonization Code4009.41.0000
- ManufacturerName (description attribute)Gates
- Maximum Temperature140 °F
- Minimum Temperature-30 °F
- Reinforcement MaterialRigid thermoplastic helix
- Tube ColorBlack
- Tube MaterialSBR
- UPC_NO072053310511
- Working Pressure2.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)