Motion
1-1/2X100 FUEL PVC VAP REC 5SD

GATES RUBBER CO
1-1/2X100 FUEL PVC VAP REC 5SD

1-1/2X100 FUEL PVC VAP REC 5SD
MI ITEM #08707052
MFR #1-1/2X100 FUEL PVC VAP REC 5SD
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X100 FUEL PVC VAP REC 5SD

1-1/2X100 FUEL PVC VAP REC 5SD
MI ITEM #08707052
MFR #1-1/2X100 FUEL PVC VAP REC 5SD

Mfr description
1 1/2X100FT FUEL MASTER PVC VAPOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    1.5 in
  • Nominal Hose Outer Diameter  
    1.88 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Vapor Recovery for use with Gates Fuel Master™ and Fuel Master™ PVC. Can also be used for ducting, dust and light abrasive material handling.
  • Harmonization Code
    3917.39.0010
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Rigid thermoplastic helix, static filament
  • Tube Color
    Clear
  • Tube Material
    Polyurethane - Type U
  • UPC_NO
    072053641677
  • Working Pressure
    .3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)