Motion
2X100 FUEL PVC VAPOR REC 5SD

GATES RUBBER CO
2X100 FUEL PVC VAPOR REC 5SD

Industrial Hose - 2 in Inner Diameter, 5 psi Working Pressure, Polyurethane Tube Material, PVC Cover Material, 100 ft Length
Mi Item #08707053
MFR #2X100 FUEL PVC VAPOR REC 5SD
Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 FUEL PVC VAPOR REC 5SD

Industrial Hose - 2 in Inner Diameter, 5 psi Working Pressure, Polyurethane Tube Material, PVC Cover Material, 100 ft Length
Mi Item #08707053
MFR #2X100 FUEL PVC VAPOR REC 5SD

Mfr description
2X100FT FUEL MASTER PVC VAPOR RECOVERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.34/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.43 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC
  • Description
    RECOMMENDED FOR: Vapor Recovery for use with Gates Fuel Master™ and Fuel Master™ PVC. Can also be used for ducting, dust and light abrasive material handling.
  • Harmonization Code
    3917.39.0010
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Thermoplastic Helical with Static Filament
  • Tube Color
    Clear
  • Tube Material
    Polyurethane
  • UPC_NO
    072053641691
  • Working Pressure
    5 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)