Motion
6X100 FUEL PVC VAPOR REC 5SD

GATES RUBBER CO
6X100 FUEL PVC VAPOR REC 5SD

6X100 FUEL PVC VAPOR REC 5SD
Mi Item #08707057
MFR #6X100 FUEL PVC VAPOR REC 5SD
Price$180.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 FUEL PVC VAPOR REC 5SD

6X100 FUEL PVC VAPOR REC 5SD
Mi Item #08707057
MFR #6X100 FUEL PVC VAPOR REC 5SD

Mfr description
6X100FT FUEL MASTER PVC VAPOR RECOVERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.21/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Outer Diameter  
    6.52 in

Details

  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Vapor Recovery for use with Gates Fuel Master™ and Fuel Master™ PVC. Can also be used for ducting, dust and light abrasive material handling.
  • Harmonization Code
    3917.39.0010
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Rigid thermoplastic helix, static filament
  • Tube Color
    Clear
  • Tube Material
    Polyurethane - Type U
  • UPC_NO
    072053641813
  • Working Pressure
    .3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)